




€5.10/ pieceexcl. VAT
€6.17incl. VAT
299 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Shape | Round |
Type | A |
Material rubber | NR/steel, galvanized |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 50 mm |
D | 50 mm |
Outside height | 30 mm |
H | 30 mm |
Thread Size | M10 |
G | M10 |
Thread Length | 28 |
L | 28 |
Compression load (max) | 160 dN |