




€2.06/ pieceexcl. VAT
€2.49incl. VAT
646 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Shape | Round |
Type | A |
Material rubber | NR/steel, galvanized |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 25 mm |
D | 25 mm |
Outside height | 10 mm |
H | 10 mm |
Thread Size | M6 |
G | M6 |
Thread Length | 19 |
L | 19 |
Compression load (max) | 40 dN |