




€1.95/ pieceexcl. VAT
€2.36incl. VAT
679 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Shape | Round |
Type | A |
Material rubber | NR/steel, galvanized |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 15 mm |
D | 15 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M4 |
G | M4 |
Thread Length | 10 |
L | 10 |
Compression load (max) | 14 dN |