






€23.30/ pieceexcl. VAT
€28.19incl. VAT
Estimated delivery date - 14/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL95 |
Shaft diameter | 95 mm |
Material | NBR |
Material housing | Steel |
Temperature | from -35 to 100 °C |
d | 95 mm |
B | 5.5 mm |
D | 117 mm |
B2 | 7.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 113.5 mm |
D2 | 119 mm |
d1 | 103 mm |