






€18.20/ pieceexcl. VAT
€22.02incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL85 |
Shaft diameter | 85 mm |
Material | NBR |
Material housing | Steel |
Temperature | from -35 to 100 °C |
d | 85 mm |
B | 5.5 mm |
D | 107 mm |
B2 | 7.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 103.5 mm |
D2 | 109 mm |
d1 | 93 mm |