






€65.10/ pieceexcl. VAT
€78.77incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 14/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL80 |
Shaft diameter | 80 mm |
Material | FKM |
Material housing | Steel |
Temperature | from -25 to 200 °C |
d | 80 mm |
B | 5.5 mm |
D | 102 mm |
B2 | 7.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 98.5 mm |
D2 | 104 mm |
d1 | 88 mm |