






€61.60/ pieceexcl. VAT
€74.54incl. VAT
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL65 |
Shaft diameter | 65 mm |
Material | FKM |
Material housing | Steel |
Temperature | from -25 to 200 °C |
d | 65 mm |
B | 5.5 mm |
D | 87 mm |
B2 | 7.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 83.5 mm |
D2 | 89 mm |
d1 | 73 mm |