






€32.40/ pieceexcl. VAT
€39.20incl. VAT
4976 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL55 |
Shaft diameter | 55 mm |
Material | NBR |
Material housing | SS 304 (1.4301) |
Temperature | from -35 to 100 °C |
d | 55 mm |
B | 5.5 mm |
D | 77 mm |
B2 | 7.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 73.5 mm |
D2 | 79 mm |
d1 | 63 mm |