






€57.10/ pieceexcl. VAT
€69.09incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 13/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL55 |
Shaft diameter | 55 mm |
Material | FKM |
Material housing | Steel |
Temperature | from -25 to 200 °C |
d | 55 mm |
B | 5.5 mm |
D | 77 mm |
B2 | 7.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 73.5 mm |
D2 | 79 mm |
d1 | 63 mm |