






€14.50/ pieceexcl. VAT
€17.55incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL50 |
Shaft diameter | 50 mm |
Material | NBR |
Material housing | Steel |
Temperature | from -35 to 100 °C |
d | 50 mm |
B | 5.5 mm |
D | 72 mm |
B2 | 7.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 68.5 mm |
D2 | 74 mm |
d1 | 58 mm |