






€34.30/ pieceexcl. VAT
€41.50incl. VAT
300 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL45 |
Shaft diameter | 45 mm |
Material | FKM |
Material housing | Steel |
Temperature | from -25 to 200 °C |
d | 45 mm |
B | 4.5 mm |
D | 63 mm |
B2 | 6.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 60 mm |
D2 | 65 mm |
d1 | 52 mm |