






€10.80/ pieceexcl. VAT
€13.07incl. VAT
Estimated delivery date - 13/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL35 |
Shaft diameter | 35 mm |
Material | NBR |
Material housing | Steel |
Temperature | from -35 to 100 °C |
d | 35 mm |
B | 4.5 mm |
D | 53 mm |
B2 | 6.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 50 mm |
D2 | 55 mm |
d1 | 42 mm |