






€9.85/ pieceexcl. VAT
€11.92incl. VAT
46 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL30 |
Shaft diameter | 30 mm |
Material | NBR |
Material housing | Steel |
Temperature | from -35 to 100 °C |
d | 30 mm |
B | 4.5 mm |
D | 48 mm |
B2 | 6.5 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 45 mm |
D2 | 50 mm |
d1 | 37 mm |