






€8.65/ pieceexcl. VAT
€10.47incl. VAT
776 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RCL |
Designation | RCL20 |
Shaft diameter | 20 mm |
Material | NBR |
Material housing | Steel |
Temperature | from -35 to 100 °C |
d | 20 mm |
B | 4 mm |
D | 37 mm |
B2 | 6 mm |
b | 3 mm |
B1 | 1 mm |
D1 | 34 mm |
D2 | 39 mm |
d1 | 26 mm |