






€21.30/ pieceexcl. VAT
€25.77incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RC |
Designation | RC58 |
Shaft diameter | 58 mm |
Material | NBR |
Material housing | Steel |
Temperature | from -35 to 100 °C |
d | 58 mm |
B | 5.5 mm |
D | 78 mm |
B1 | 1 mm |
d1 | 66 mm |