






€22.50/ pieceexcl. VAT
€27.23incl. VAT
62 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RC |
Designation | RC55 |
Shaft diameter | 55 mm |
Material | NBR |
Material housing | Steel |
Temperature | from -35 to 100 °C |
d | 55 mm |
B | 5.5 mm |
D | 75 mm |
B1 | 1 mm |
d1 | 63 mm |