






€21.10/ pieceexcl. VAT
€25.53incl. VAT
8646 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RC |
Designation | RC50 |
Shaft diameter | 50 mm |
Material | NBR |
Material housing | Steel |
Temperature | from -35 to 100 °C |
d | 50 mm |
B | 5.5 mm |
D | 70 mm |
B1 | 1 mm |
d1 | 58 mm |