






€19.50/ pieceexcl. VAT
€23.60incl. VAT
Estimated delivery date - 12/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RC |
Designation | RC48 |
Shaft diameter | 48 mm |
Material | NBR |
Material housing | Steel |
Temperature | from -35 to 100 °C |
d | 48 mm |
B | 4.5 mm |
D | 65 mm |
B1 | 1 mm |
d1 | 55 mm |