






€17.20/ pieceexcl. VAT
€20.81incl. VAT
10673 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RC |
Designation | RC45 |
Shaft diameter | 45 mm |
Material | NBR |
Material housing | Steel |
Temperature | from -35 to 100 °C |
d | 45 mm |
B | 4.5 mm |
D | 62 mm |
B1 | 1 mm |
d1 | 52 mm |