






€14.60/ pieceexcl. VAT
€17.67incl. VAT
10000 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RC |
Designation | RC25 |
Shaft diameter | 25 mm |
Material | NBR |
Material housing | Steel |
Temperature | from -35 to 100 °C |
d | 25 mm |
B | 4 mm |
D | 40 mm |
B1 | 1 mm |
d1 | 31 mm |