






€54.30/ pieceexcl. VAT
€65.70incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | RC |
Designation | RC125 |
Shaft diameter | 125 mm |
Material | NBR |
Material housing | Steel |
Temperature | from -35 to 100 °C |
d | 125 mm |
B | 6.5 mm |
D | 148 mm |
B1 | 1 mm |
d1 | 133 mm |