

€4.32/ meterexcl. VAT
€5.23incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Square/rectangular profile |
Material rubber | Cellular rubber |
Self-adhesive | Yes |
Material | CR (neoprene) |
Colour | Black |
Temperature range | from -30 to 90 °C |
Height | 5 mm |
Width | 25 mm |
Roll length | 20 m |