
€98.62/ pieceexcl. VAT
€119.33incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HA |
Shaft diameter | 80.963 mm |
Width | 65 mm |
Thread Size | M 90x2 |
B | 16 mm |
B1 | 65 mm |
d | 90 mm |
d1 | 80.963 mm |
d3 | 120 mm |
G | M 90x2 |
prepared for oil injection | No |