ERIFLON

ERIFLON Zonetape 60/40 PTFE Light Brown 508-Z 30m

  • ERIKS:10034511
Image 1
Save to list

€370.19/ pieceexcl. VAT

€447.93incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Material
PTFE
Tradename
Eriflon PTFE
Thickness
0.08 mm
Width
50 mm
Colour
Light Brown
Self-adhesive
Yes
Manufacturing method
Impregnated
Can be glued
No
Length
30000 mm