

€57.29/ meterexcl. VAT
€69.32incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Internal diameter | 20 mm |
Outer diameter | 24 mm |
Shape of inside wall | Smooth |
Maximum operating pressure | 5 bar |
Outside wall colour | White |
Maximum operating pressure at 20 °C | 5 bar |
Material | PTFE |
Temperature range °C (depending on medium) | from -70 to 260 °C |
Temperature range °F (depending on medium) | from -94 to 500 °F |
Bending radius | 510 mm |
Maximum operating pressure | 0.5 MPa |