ERIFLON

ERIFLON Tube thin wall Eriflon PTFE OD 7x1 L=50m

  • ERIKS:10014665
Image 1
Save to list

€11.69/ meterexcl. VAT

€14.14incl. VAT

Sold per: 50Min. order: 50

200 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Internal diameter
5 mm
Outer diameter
7 mm
Shape of inside wall
Smooth
Maximum operating pressure
10 bar
Outside wall colour
White
Maximum operating pressure at 20 °C
10 bar
Material
PTFE
Temperature range °C (depending on medium)
from -70 to 260 °C
Temperature range °F (depending on medium)
from -94 to 500 °F
Bending radius
49 mm
Roller length
50 m
In compliance with EC1935/2004
Yes
Maximum operating pressure
1 MPa