ERIFLON

ERIFLON Tube thin wall Eriflon PTFE OD 3x0.5 L=100m

  • ERIKS:10014648
Image 1
Save to list

€0.93/ meterexcl. VAT

€1.13incl. VAT

Sold per: 100Min. order: 100

700 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Internal diameter
2 mm
Outer diameter
3 mm
Shape of inside wall
Smooth
Maximum operating pressure
15 bar
Outside wall colour
White
Maximum operating pressure at 20 °C
15 bar
Material
PTFE
Temperature range °C (depending on medium)
from -70 to 260 °C
Temperature range °F (depending on medium)
from -94 to 500 °F
Bending radius
18 mm
Roller length
100 m
Maximum operating pressure
1.5 MPa