ERIFLON

ERIFLON Tube thin wall Eriflon PTFE OD 19.5x1 L=50m

  • ERIKS:10014676
Image 1
Save to list

€30.02/ meterexcl. VAT

€36.32incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Internal diameter
17.5 mm
Outer diameter
19.5 mm
Shape of inside wall
Smooth
Maximum operating pressure
5 bar
Outside wall colour
White
Maximum operating pressure at 20 °C
5 bar
Material
PTFE
Temperature range °C (depending on medium)
from -70 to 260 °C
Temperature range °F (depending on medium)
from -94 to 500 °F
Bending radius
380 mm
Roller length
50 m
Maximum operating pressure
0.5 MPa