ERIFLON

ERIFLON Tube thin wall Eriflon PTFE OD 16x1 L=50m

  • ERIKS:13286624
Image 1
Save to list

€10.36/ meterexcl. VAT

€12.54incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Internal diameter
14 mm
Outer diameter
16 mm
Shape of inside wall
Smooth
Maximum operating pressure
5 bar
Outside wall colour
White
Maximum operating pressure at 20 °C
5 bar
Material
PTFE
Temperature range °C (depending on medium)
from -70 to 260 °C
Temperature range °F (depending on medium)
from -94 to 500 °F
Bending radius
260 mm
Roller length
50 m
Maximum operating pressure
0.5 MPa