ERIFLON

ERIFLON Tube thin wall Eriflon PTFE OD 16x1 L=100m

  • ERIKS:10014669
Image 1
Save to list

€39.71/ meterexcl. VAT

€48.05incl. VAT

1053 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Internal diameter
14 mm
Outer diameter
16 mm
Shape of inside wall
Smooth
Maximum operating pressure
5 bar
Outside wall colour
White
Maximum operating pressure at 20 °C
5 bar
Material
PTFE
Temperature range °C (depending on medium)
from -70 to 260 °C
Temperature range °F (depending on medium)
from -94 to 500 °F
Bending radius
256 mm
In compliance with EC1935/2004
Yes
Maximum operating pressure
0.5 MPa