ERIFLON

ERIFLON Tube thin wall Erifl PTFE 50m OD 4x1

  • ERIKS:14222402
Image 1
Save to list

€2.90/ meterexcl. VAT

€3.51incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Internal diameter
2 mm
Outer diameter
4 mm
Shape of inside wall
Smooth
Maximum operating pressure
30 bar
Outside wall colour
White
Maximum operating pressure at 20 °C
30 bar
Material
PTFE
Temperature range °C (depending on medium)
from -70 to 260 °C
Temperature range °F (depending on medium)
from -94 to 500 °F
Bending radius
16 mm
Roller length
50 m
Maximum operating pressure
3 MPa