ERIFLON

ERIFLON Sheet PVDF natural 2000x1000x4 mm

  • ERIKS:10035526
Image 1
Save to list

€675.71/ pieceexcl. VAT

€817.61incl. VAT

Estimated delivery date - 25/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
Natural
Thickness
4 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
PVDF
Material class
Eriflon PVDF
Antistatic
No
Group
Fluor Plasitcs
Tradename
Eriflon PVDF
Manufacturing method
Extruded