ERIFLON

ERIFLON Sheet PVDF natural 2000x1000x15 mm

  • ERIKS:12975393
Image 1
Save to list

€2,534.17/ pieceexcl. VAT

€3,066.35incl. VAT

Estimated delivery date - 25/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
Natural
Thickness
15 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
PVDF
Material class
Eriflon PVDF
Antistatic
No
Group
Fluor Plasitcs
Tradename
Eriflon PVDF
Manufacturing method
Extruded