

€2,027.62/ pieceexcl. VAT
€2,453.42incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | Natural |
Thickness | 12 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | PVDF |
Material class | Eriflon PVDF |
Antistatic | No |
Group | Fluor Plasitcs |
Tradename | Eriflon PVDF |
Manufacturing method | Extruded |