ERIFLON

ERIFLON Sheet PVDF natural 1000x610x30 mm

  • ERIKS:10036043
Image 1
Save to list

€1,646.45/ pieceexcl. VAT

€1,992.20incl. VAT

Estimated delivery date - 22/12/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
Natural
Thickness
30 mm
Length
1000 mm
Width
610 mm
Lining material
Not applicable
Material
PVDF
Material class
Eriflon PVDF
Antistatic
No
Group
Fluor Plasitcs
Tradename
Eriflon PVDF
Manufacturing method
Extruded