ERIFLON

ERIFLON Sheet PTFE white 2000x1000x8 mm

  • ERIKS:11962333
Image 1
Save to list

€712.10/ pieceexcl. VAT

€861.64incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€623.09

-

1.5+

€569.68

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Thickness
8 mm
Length
2000 mm
Width
1000 mm
Material
PTFE
Material class
Eriflon PTFE
Antistatic
No
Group
Fluor Plasitcs
Suitable for welding
Difficult
Can be glued
Difficult
Machinable
Good
Tradename
Eriflon PTFE
Manufacturing method
Pressed