

€2,747.99/ pieceexcl. VAT
€3,325.07incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Thickness | 60 mm |
Length | 1200 mm |
Width | 1200 mm |
Lining material | Not applicable |
Material | PTFE |
Material class | Eriflon PTFE |
Antistatic | No |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |
Manufacturing method | Pressed |