

€2,324.59/ pieceexcl. VAT
€2,812.75incl. VAT
0.983 In stock - Estimated delivery date 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Thickness | 50 mm |
Length | 1200 mm |
Width | 1200 mm |
Lining material | Not applicable |
Material | PTFE |
Material class | Eriflon PTFE |
Antistatic | No |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |
Manufacturing method | Pressed |