

€103.61/ pieceexcl. VAT
€125.37incl. VAT
13 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €103.61 | - |
2+ | €86.34 | 16.67% |
4+ | €69.07 | 33.33% |
7+ | €63.89 | 38.33% |
10+ | €60.44 | 41.67% |
13+ | €55.26 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Thickness | 1 mm |
Length | 1200 mm |
Width | 1200 mm |
Lining material | Not applicable |
Material | PTFE |
Material class | Eriflon PTFE |
Antistatic | No |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |
Manufacturing method | Pressed |