

€130.52/ pieceexcl. VAT
€157.93incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €130.52 | - |
2+ | €104.42 | 20.00% |
4+ | €96.58 | 26.00% |
6+ | €91.36 | 30.00% |
8+ | €83.53 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Thickness | 1.5 mm |
Length | 1200 mm |
Width | 1200 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Antistatic | No |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |
Manufacturing method | Pressed |