

€1,282.30/ pieceexcl. VAT
€1,551.58incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Thickness | 40 mm |
Length | 1000 mm |
Width | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Antistatic | No |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |
Manufacturing method | Pressed |