

€1,351.78/ pieceexcl. VAT
€1,635.65incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Thickness | 8 mm |
Length | 1200 mm |
Width | 1200 mm |
Lining material | Not applicable |
Pretreated for gluing | Yes |
Material | PTFE |
Material class | Eriflon PTFE etched |
Antistatic | No |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |
Manufacturing method | Pressed |