ERIFLON

ERIFLON Sheet PTFE lijmbaar white 1200x1200x3 mm

  • ERIKS:10036145
Image 1
Save to list

€268.62/ pieceexcl. VAT

€325.03incl. VAT

Estimated delivery date - 05/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€268.62

-

2+

€248.47

7.50%

3+

€235.04

12.50%

4+

€214.90

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Thickness
3 mm
Length
1200 mm
Width
1200 mm
Lining material
Not applicable
Pretreated for gluing
Yes
Material
PTFE
Material class
Eriflon PTFE etched
Antistatic
No
Group
Fluor Plasitcs
Suitable for welding
Difficult
Can be glued
Difficult
Machinable
Good
Tradename
Eriflon PTFE
Manufacturing method
Pressed