

€512.07/ pieceexcl. VAT
€619.60incl. VAT
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €512.07 | - |
2+ | €442.87 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | Light grey |
Thickness | 20 mm |
Length | 600 mm |
Width | 600 mm |
Material | PTFE |
Material class | Eriflon PTFE GF25 |
Antistatic | No |
Group | Fluor Plasitcs |
Suitable for welding | No |
Machinable | Good |
Tradename | Eriflon PTFE |
Manufacturing method | Pressed |