ERIFLON

ERIFLON Sheet PTFE GF25 lightgrey 1200x1200x3 mm

  • ERIKS:10035902
Image 1
Save to list

€353.55/ pieceexcl. VAT

€427.80incl. VAT

Estimated delivery date - 21/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€353.55

-

2+

€327.03

7.50%

3+

€282.84

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
Light grey
Thickness
3 mm
Length
1200 mm
Width
1200 mm
Lining material
Not applicable
Material
PTFE
Material class
Eriflon PTFE GF25
Antistatic
No
Group
Fluor Plasitcs
Suitable for welding
No
Machinable
Good
Tradename
Eriflon PTFE
Manufacturing method
Pressed