

€1,319.62/ pieceexcl. VAT
€1,596.74incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | Light grey |
Thickness | 15 mm |
Length | 1200 mm |
Width | 1200 mm |
Material | PTFE |
Material class | Eriflon PTFE GF25 |
Antistatic | No |
Group | Fluor Plasitcs |
Suitable for welding | No |
Machinable | Good |
Tradename | Eriflon PTFE |
Manufacturing method | Pressed |