

€544.40/ pieceexcl. VAT
€658.72incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €544.40 | - |
2+ | €435.52 | 20.00% |
3+ | €402.85 | 26.00% |
4+ | €381.08 | 30.00% |
5+ | €348.41 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Thickness | 3 mm |
Length | 1200 mm |
Width | 1200 mm |
Lining material | Not applicable |
Material | PTFE |
Material class | Eriflon PTFE FG |
Approval | EC1935 |
Antistatic | No |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Eriflon PTFE |
Manufacturing method | Pressed |