ERIFLON

ERIFLON Sheet PTFE food grade white 1200x1200x25 mm

  • ERIKS:12682016
Image 1
Save to list

€1,120.04/ pieceexcl. VAT

€1,355.25incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Thickness
25 mm
Length
1200 mm
Width
1200 mm
Lining material
Not applicable
Material
PTFE
Material class
Eriflon PTFE FG
Approval
EC1935
Antistatic
No
Group
Fluor Plasitcs
Suitable for welding
Difficult
Can be glued
Difficult
Machinable
Good
Suitable for foods
Yes
Tradename
Eriflon PTFE
Manufacturing method
Pressed