

€683.99/ pieceexcl. VAT
€827.63incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | Black |
Thickness | 10 mm |
Length | 1200 mm |
Width | 1200 mm |
Lining material | Not applicable |
Material | PTFE |
Material class | Eriflon PTFE CG |
Antistatic | No |
Group | Fluor Plasitcs |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | No |
Tradename | Eriflon PTFE |
Manufacturing method | Pressed |