ERIFLON

ERIFLON Round rod PVDF white ø45x3000m

  • ERIKS:12976568
Image 1
Save to list

€471.75/ pieceexcl. VAT

€570.82incl. VAT

Estimated delivery date - 14/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€471.75

-

2+

€408.00

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
45 mm
Length
3000 mm
Material
PVDF
Material class
Eriflon PVDF
Group
Fluor Plasitcs
Tradename
Eriflon PVDF